There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Use with 3M™ Half and Full Facepieces 6000 Series, 3M™ Half Facepiece 7500 Series and Full Facepiece 7800 Series.
applications
Petrochemical processing
Chemical processing
Utilities
Pharmaceuticals
Mining
Primary metals
features
NIOSH approved against certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, ammonia, methylamine, formaldehyde or hydrogen fluoride
caution
Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Style No.
6006
Height
3.400 in
Cool Flow Exhalation Valve
Yes
Use With
Reusable Respirators
Clip-On Welding Shield
Yes
Length
4.200 in
Type
Cartridge
Protection Type
Multigases
Connection Type
Bayonet
Eye Protection
Yes
Weight
0.216 LB
EAN or UPC
51138541866
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back