There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
These classic disposable N95 particulate respirators are designed to help provide comfortable, reliable worker respiratory protection against certain non-oil based particles. Those featuring 3M™ Cool Flow™ Valve are ideally suited for hot/dusty work settings or long periods of wear.
features
Advanced electrostatic media is designed for ease of breathing
8210V and 8511 feature proprietary 3M™ Cool Flow™ valve which helps reduce heat build-up inside the respirator
Applications include: woodworking, grinding, sanding, sweeping, bagging and other dusty operations
Compatible with a variety of protective eyewear and hearing protection
Application
Sanding, Drywall, Paint, Fiberglass
Type
Particulate Filter
Size (text)
N/A
Strap
Elastic
Material
N/A
Mask Type
Disposable
Style No.
8511, N95
Use With
Sanding Dust
Breathing Hose Type
N/A
Weight
0.062 LB
EAN or UPC
51138543433
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back