- 27 dB NRR
- Black
- Ear Muffs
features
- Padded headband and adjustable head strap
- Comfortable fit with headband under the chin, over the head or behind the head
- 27 dB Noise Reduction Rating with headband over and behind the head
- 26 dB Noise Reduction Rating with headband worn under the chin
| Cup Color | Black |
| Noise Reduction Rating | 27 dB |
| Style No. | 1427 |
| Radio Frequency | None |
| Weight | 0.715 LB |

