Skip to content Skip to navigation menu
Utility Bracket Dispenser M75

50021200110189

Utility Bracket Dispenser M75
Item #101376194
  • 9.25 in Length
  • 2 in Width
  • 5.06 in Height
Utility Bracket Dispenser M75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.25 in Length
  • 2 in Width
  • 5.06 in Height

description

  • Use our 3M™ Utility Bracket Dispenser M75 for convenient and reliable tape dispensing wherever you're working. This bracket dispenser provides dispensing of tape easy when mounted to walls, equipment, tables, and to the sides of work stations. Discover the advantages that come from 3M™ Utility Bracket Dispenser M75 and enjoy the long-lasting performance of our strong and sturdy design.

features

  • Add speed, accuracy and consistency to your tape cuts
  • Free up hands for more efficiency in your work area
  • Holds up to 2-inch width tape, all the way down to a quarter-inch
  • Mount to walls, equipment, tables, and to the sides of work stations
Length 9 1/4 in
Height 5.060 in
Weight 0.74 LB
EAN or UPC 21200110184
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison