- 1 qt Bottle
- Co-sprayed with 3M™ Fastbond™ 2000 Adhesive
- Provides immediate bonding
description
- 3M™ Fastbond™ Spray Activator 1 is used to enhance the bonding capabilities and handling strength without forced drying equipment for most applications. It is designed to specifically work with water based 3M™ Fastbond™ 2000NF Adhesive, 3M™ Fastbond™ Contact Adhesive 30NF and 3M™ Fastbond™ Foam Adhesive 100NF.
features
- Water dispersed formula is GREENGUARD™ certified, low VOC and LEED® compliant
- High solids to maximize product efficiency
- High coverage with mist, spray application
- Convenient, portable and easy to use delivery system
- Very efficient speed of application and reduction of overspray
| Container Size | 1 qt |
| Color | Transparent |
| Use With | 3M™ Fastbond™ 2000 Adhesive |
| Net Fill | 1 qt |
| Base Chemical | Inorganic Salt |
| Container Type | Bottle, Plastic |
| Dry Time | 1 sec |
| Weight | 2.625 LB |
| EAN or UPC | 21200565335 |

