- Full Face Plug
description
- Replacement part for 3M™ Full Facepieces 6000DIN and 7800S. Use to seal DIN ports.
features
- Approved 3M replacement part
- Designed for use 3M Full Facepiece 6000DIN and 7800S (sold separately)
- Plug seals DIN port
- Replacement part can extend service life of facepiece
- Replaceable part can potentially result in respiratory equipment cost savings
| Silicone Faceseal | No |
| Color | Black |
| Eye Protection | No |
| Cool Flow Exhalation Valve | No |
| Accessory Type | Full Face Plug |
| Clip-On Welding Shield | No |
| Mask Type | Full Facepiece Reusable |
| Standard | NIOSH Approved |
| Weight | 0.0 LB |
| EAN or UPC | 21200603310 |

