- Nose Cup Valve Assembly
description
- Replacement part for either 3M™ Nose Cup Assembly 7881S or 3M™ Nose Cup Assembly 7981S, Small.
features
- Replaceable part can potentially result in respiratory equipment cost savings
- Replacement nose cup valve assembly can extend service life of nose cup assembly
- Recommended for 3M Nose Cup Assembly 7881S
- Recommended for 3M Nose Cup Assembly 7981S, Small
- Approved 3M replacement part
| Accessory Type | Nose Cup Valve Assembly |
| Silicone Faceseal | No |
| Material | Plastic |
| Eye Protection | No |
| Standard | NIOSH Approved |
| Cool Flow Exhalation Valve | No |
| Color | Black |
| Mask Type | Full Facepiece Reusable |
| Clip-On Welding Shield | No |
| Weight | 0.0 LB |
| EAN or UPC | 21200603396 |

