- Air Inlet Gasket
description
- Replacement part designed for use in center inlet port of 3M™ Full Facepieces 7000 Series.
features
- Approved 3M replacement part
- Designed for use in center inlet port 3M Full Facepiece 7800 Series (sold separately)
- Air inlet gasket can extend service life of facepiece
- Use can potentially result in respiratory equipment cost savings
- Gasket maintains original service performance of facepiece
| Clip-On Welding Shield | No |
| Cool Flow Exhalation Valve | No |
| Accessory Type | Air Inlet Gasket |
| Eye Protection | No |
| Silicone Faceseal | No |
| Standard | NIOSH Approved |
| Weight | 0.0 LB |
| EAN or UPC | 21200603839 |

