- Lens Cover
| Accessory Type | Lens Cover |
| Silicone Faceseal | No |
| Cool Flow Exhalation Valve | No |
| Eye Protection | Yes |
| Clip-On Welding Shield | No |
| Material | Polyester Film |
| Mask Type | Full Facepiece Reusable |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 21200604171 |
| Accessory Type | Lens Cover |
| Silicone Faceseal | No |
| Cool Flow Exhalation Valve | No |
| Eye Protection | Yes |
| Clip-On Welding Shield | No |
| Material | Polyester Film |
| Mask Type | Full Facepiece Reusable |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 21200604171 |