- 12 in Diameter
- 1 in Width
- 5 in Center Hole Diameter
- Coarse Grit
- 7 Density
description
- Scotch-Brite™ Cut and Polish Wheels are built for aggressive blending and finishing applications. Harder than other finishing wheels, our Cut and Polish Wheels are good for defect removal or heavy scratch blending and produces a finish with a tight scratch pattern.
features
- Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
- Non-woven web construction helps resist premature loading, contributing to longer service life
- Good replacement for rubber bonded wheel
- Ideal for aggressive blending and finishing
| Overall Width | 1 in, 25.4 mm |
| Grade | Coarse |
| Color | Beige |
| Type | Cut & Polish Wheel |
| Method of Attachment | Center Hole |
| Grit Type | Coarse |
| Center Hole | 5 in, 127 mm |
| Dia. | 12 in |
| Performance | Better |
| Overall Diameter | 12 in, 304.8 mm |
| Abrasive Material | Aluminum Oxide |
| Density | 7 Density |
| Face Width | 1 in, 25.4 mm |
| Center Hole Dia. | 5 in |
| Material | Aluminum Oxide |
| Attachment Type | Center Hole |
| RPM [Max] | 2550 rpm |
| Product Form | Wheel |
| Weight | 2.6 LB |
| EAN or UPC | 48011032955 |

