- 6" x 9"
- Very Fine, Aluminum Oxide Abrasive
- Maroon
- Most Universally used in a variety of Applications
applications
- Scuff sanding, cleaning, finishing and deburring
- Deburring metals and ceramics
- Cleaning machinery
| Color | Maroon |
| Size (text) | 6 in x 9 in |
| Grit | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.35 LB |
-
Pre-Packed Quantities


