- 6" x 9"
- Mineral Abrasive
- Synthetic Fiber
- Green
- Heavy duty
description
- Heavy duty scouring pad designed for removing baked on food from cooking pots, pans, utencils and inside cooking equipment. Open construction allows easy rinsing. Tough fibers and abrasives help tackle your toughest jobs.
features
- Tough fibers and abrasives to clean grills and ovens and remove baked-on food from pots and pans
- Durable synthetic fibers that are crimped and heat set to develop a strong open web
- Resists degradation from exposure to hot water, detergents and normal cleaning liquids
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
| Color | Green |
| Pad Material | Synthetic Fiber |
| Type | Hand Pad |
| Size (text) | 6 x 9 |
| Cleaning Area | Kitchen/Dining |
| Material | Mineral, Fiber, Resin |
| Overall Length [Max] | 229 mm |
| Shape | Rectangular |
| Overall Length [Min] | 9 in |
| Standard | HACCP International |
| Weight | 0.074 LB |
| EAN or UPC | 48011055091 |
| NSN Number | 5345-01-273-0228 |
-
Pre-Packed Quantities


