- 6" x 9"
- Mineral Abrasive
- Synthetic Fiber
- White
- Soft
description
- Light duty scouring pad designed for cleaning delicate surfaces. Soft, non woven fibers and mild abrasive gently, but thoroughly, clean most surfaces without scratching including ceramic and glass.
features
- Soft, non-woven fibers and mild abrasive gently, but thoroughly, clean most surfaces.
- Typical applications include stainless steel, chrome, copper, porcelain and ceramic.
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
| Size (text) | 6 in x 9 in |
| Standard | HACCP International |
| Material | Mineral, Fiber, Resin |
| Shape | Rectangular |
| Overall Length [Min] | 9 in |
| Abrasive Material | Mineral |
| Type | Hand Pad |
| Pad Material | Synthetic Fiber |
| Overall Length [Max] | 229 mm |
| Color | White |
| Cleaning Area | Office Space/Classrooms, Bathrooms, Kitchen/Dining |
| Weight | 5.416 LB |
| EAN or UPC | 48011074450 |
-
Pre-Packed Quantities


