description
- White utility pads safely cleans ceramic tile, glass, and fiberglass, and will remove scuff marks from floors without dulling the finish.
features
- Buffs glass, ceramic-tile walls, floors and swimming pools
- Can be used dry or with water and detergents
- Pads fits 3M™ Doodlebug™ Pad Holders and 3M™ Doodlebug™ Handblock Pad Holders.
- High quality
| Applicable Materials | Glass, Tile, Ceramic |
| Color | White |
| Width | 4.600 in |
| Length | 10 in |
| Cleaning Area | Kitchen/Dining, Office Space/Classrooms, Walkways/Stairs, Fixtures/Equipment, Floors, Patient Rooms, Bathrooms |
| Overall Length [Min] | 10 in |
| Overall Length [Max] | 254 mm |
| Shape | Rectangular |
| Weight | 2.55 LB |
| EAN or UPC | 48011080031 |

