- 3M™ High Productivity Pad 7300
- Black
- 19" Diameter
- 1/2" Thick
- for High Productivity
description
- Quickly and thoroughly removes old floor finish, dirt and buildup. Unique, open web construction allows stripping solution to flow through pad to rinse out dirt and reduce loading for increased pad to floor contact and efficient stripping.
features
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
- 3M's™ most aggressive stripping pad
- Made of continuous filament nylon in an open textured non-woven construction
- Abrasive particles are disbursed through and bonded to the non-woven construction with a durable adhesive
- Unique open construction resists loading and clogging
- For fast removal of finish and proven consistent stripping
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
| Machining Speed | 175 to 600 rpm |
| Type | High Productivity |
| Dia. | 19 in |
| Color | Black |
| Thickness | 0.5 in |
| Application | Stripping |
| Shape | Round |
| Material | Nylon |
| Overall Dia. | 19 in, 483 mm |
| Machine Speed | 175-600 rpm |
| Overall Thickness | 0.5 in, 1.27 cm |
| Weight | 0.85 LB |
| EAN or UPC | 48011082776 |
-
Pre-Packed Quantities


