Skip to content Skip to navigation menu
3M50048011082931

50048011082931

Scotch-Brite™ General Purpose Scouring Pad 96
Item #101926910
  • 6" x 9"
  • Mineral Abrasive
  • Green
  • Synthetic Fiber
  • Replaces Steel Wool and Metal Sponges
  • Box of 20
+ Show More + Show Less
3M50048011082931
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 6" x 9"
  • Mineral Abrasive
  • Green
  • Synthetic Fiber
  • Replaces Steel Wool and Metal Sponges

description

  • Synthetic scouring pad is excellent for common cleaning jobs. Performs well on kitchen equipment, walls, railings, floors, desks, stairways, counters and maintenance equipment.

features

  • Use it for everyday cleaning of most cooking utensils and equipment
  • It replaces steel wool and metal sponges and won’t leave metal slivers in hands or food
  • Non-rusting and resilient
Size (text) 6 x 9
Pad Material Synthetic Fiber
Color Green
Type Hand Pad
Weight 0.075 LB
EAN or UPC 48011082936
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison