- 3M™ Red Buffer Pad 5100
- Red
- 19" Diameter
- 1" Thick
- for Floor Buffer
description
- Specially designed for spray buffing. Cleans when damp
- buffs when dry. Quickly cleans and removes scuff marks and enhances floor appearance. Works great on automatic floor scrubbers for light duty cleaning.
applications
- Specially designed for spray buffing
features
- Use to light scrub without dulling the finish
- Can be used for everyday cleaning under and automatic scrubber
- Also designed for spray buffing
- Cleans when damp
- buffs when dry
- Use on rotary or automatic floor machines
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
| Type | Floor Buffer |
| Color | Red |
| Dia. | 19 in |
| Pad Material | Nonwoven nylon/polyester fiber |
| Machining Speed | 175 to 600 rpm |
| Thickness | 1 in |
| Shape | Round |
| Material | Non-Woven Polyester Fiber |
| Overall Thickness | 1 in, 25.4 mm |
| Application | Cleaning, Buffing |
| Machine Speed | 175-600 rpm |
| Overall Dia. | 19 in, 480 mm |
| Weight | 0.6 LB |
| EAN or UPC | 48011083940 |
-
Pre-Packed Quantities


