- 3M™ Red Buffer Pad 5100
- Red
- 20" Diameter
- 1" Thick
- for Floor Buffer
applications
- Specially designed for spray buffing
features
- Cleans when damp
- buffs when dry
- Quickly cleans and removes scuff marks and enhances floor appearance
| Machining Speed | 175 to 600 rpm |
| Type | Floor Buffer |
| Pad Material | Nonwoven nylon/polyester fiber |
| Color | Red |
| Thickness | 1 in |
| Dia. | 20 in |
| Weight | 3.34 LB |
| EAN or UPC | 50048011083952 |
-
Pre-Packed Quantities


