- 3M™ Blue Cleaner Pad 5300
- Blue
- 17" Diameter
- 1" Thick
- for Floor Scrubbing
description
- For heavy duty scrubbing prior to recoating. Can also be used for heavy duty spray cleaning or foam scrubbing. Removes dirt, spills and scuffs, leaving a clean surface ready for recoating.
applications
- For heavy-duty scrubbing prior to recoating
- Can also be used for heavy-duty spray cleaning or foam scrubbing
features
- Heavy duty scrubbing pad for a 1 to 2 coat removal prior to recoating
- Used with detergent solution to scrub hard surface floors
- Made of nylon and polyester fibers in an open textured non-woven construction
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- Available in sizes for rotary and automatic floor machines running at low speed (175-600 rpm)
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
| Machining Speed | 175 to 600 rpm |
| Color | Blue |
| Type | Floor Scrubbing |
| Dia. | 17 in |
| Thickness | 1 in |
| Overall Thickness | 1 in, 25.4 mm |
| Machine Speed | 175-600 rpm |
| Shape | Round |
| Material | Non-Woven Nylon/Polyester Fiber |
| Overall Dia. | 17 in, 17 mm |
| Weight | 0.63 LB |
| EAN or UPC | 48011084107 |
-
Pre-Packed Quantities


