- 3M™ Doodlebug™ Pad Holder 6472 w/ Pads
- Orange Plastic Holder w/ Special Grippers that Hold 4.625" x 10" 3M™ Doodlebug™ Cleaning Pads
- Holder Swivels in All Directions
- Threaded Socket Attaches to Any Standard Threaded US Broom
description
- Each kit includes one 3M™ Doodlebug™ Pad Holder 6472, White Cleaning Pad 8440 and 3M™ Doodlebug™ Brown Scrub 'n Strip Pad 8541.
features
- Each kit includes one 3M™ Doodlebug™ Pad Holder 6472, White Cleaning Pad 8440 and 3M™ Doodlebug™ Brown Scrub 'n Strip Pad 8541.
- 3M™ Doodlebug™ White Cleansing Pad 8440 buffs glass, ceramic-tile walls, floors and swimming pools. They can be used dry or with water and detergents.
- The 3M™ Doodlebug™ Brown Scrub 'N Strip Pad 8541 is used with detergent solutions to scrub hard surface floors and remove floor finish and wax from hard floor surfaces and baseboards.
- Pad holder has grippers that hold 4.625 in x 10 in 3M™ Doodlebug™pads & swivels in all directions. The threaded socket attaches to any standard threaded U.S. broom handle (sold separately).
includes
- One 3M™ Doodlebug™ white cleaning pad 8440
- One 3M™ Doodlebug™ brown scrub 'n strip pad 8541
| Color | Orange |
| Weight | 2.54 LB |
| EAN or UPC | 50048011085420 |
-
Pre-Packed Quantities


