- 3M™ Aqua Burnish Pad 3100
- Aqua
- 20" Diameter
- 1" Thick
- for Burnishing
description
- The problem solver for soft finishes. Produces a brilliant gloss. Exceptional durability and life.
features
- Used for high speed burnishing on soft finishes
- Produces good gloss improvement
- Exceptional durability and life
- Floor maintenance buffing pad for use on ultra high speed floor machines
- Made of nylon and polyester fiber in a non-woven web having resins throughout and bonded to the web structure
| Dia. | 20 in |
| Color | Aqua |
| Machining Speed | 1,500 to 3,000 rpm |
| Type | Burnishing |
| Thickness | 1 in |
| Overall Dia. | 20 in, 50.8 mm |
| Shape | Round |
| Material | Non-Woven Nylon/Polyester Fiber |
| Machine Speed | 1500-3000 rpm |
| Overall Thickness | 1 in, 25.4 mm |
| Weight | 0.535 LB |
| EAN or UPC | 48011087535 |
-
Pre-Packed Quantities


