- 5 in Diameter
| Dia. | 5 in |
| Density Rating | Medium |
| Thickness | 0.25 in |
| Type of Abrasive | Non-Woven |
| Thread Type | External |
| Front Color | Black |
| Type | Regular, Fabricated |
| Thread Size | 5/16-24 |
| Color | White |
| RPM [Max] | 10000 rpm |
| Method of Attachment | Hook & Loop |
| Weight | 0.3 LB |
| EAN or UPC | 48011094489 |

