- 5 gal Container
- Removes spots and stains from almost any washable hard surface
- Biodegradable
- pH12.7
- No flash point
description
- No rinse formula cleaner for quick, easy removal of soil and grease. This powerful cleaner penetrates and loosens buildup quickly. Convenient and effective.
applications
- Hard-to-remove stains, such as ground-in grease, as well as ordinary soils such as lipstick, crayon, black heel marks, smoke film, pencil marks and most inks
- Walls, floors, partitions, vinyl, chrome, grout, stainless steel, formica, fiberglass, ceramic, porcelain and other washable hard surfaces
- Authorized by USDA for use in federally inspected meat and poultry processing plants
features
- Removes stubborn marks, spots, and stains from almost any washable surface
- Ready-to-use formulation.
- Comes in multiple convenient packaging configurations.
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Biodegradable | Yes |
| Net Fill | 5 gal |
| Application | Soil removal from hard, washable surfaces including: walls, floors, partitions, vinyl, chrome, grout, stainless steel, Formica®, fiberglass, ceramic, porcelain, etc. |
| Odor | Clean |
| Type of Cleaner | General Purpose |
| Container Type | Package |
| Flash Point | N/A |
| Type | Cleaner |
| Container Size | 5 gal |
| Weight | 36.5 LB |
| EAN or UPC | 48011137025 |

