Skip to content Skip to navigation menu
Trouble Shooter™ Baseboard Stripper

50048011140013

Trouble Shooter™ Baseboard Stripper
Item #102152824
  • 23 oz Aerosol
  • For cleaning heavy soil, wax and floor finish buildup
  • USDA authorized for meat and poultry processing plants
  • pH 11.8
  • White, foamy viscous liquid
Trouble Shooter™ Baseboard Stripper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • No Air ShippingNo Air Shipping
  • 23 oz Aerosol
  • For cleaning heavy soil, wax and floor finish buildup
  • USDA authorized for meat and poultry processing plants
  • pH 11.8
  • White, foamy viscous liquid

description

  • Non ammoniated formula strips floors without lengthy downtime. No rinsing or neutralizing needed.

applications

  • Authorized by USDA for use in federally inspected meat and poultry processing plants
  • For use on baseboards, floor edges, corners, stairways and ceramic tile

features

  • Automatic dispensing eliminates measuring and mixing and helps ensure accurate dilutions
  • Thick solution clings to vertical surfaces
  • Two to five minute dwell time
  • Aggressive formula penetrates and loosens build-up quickly and thoroughly
  • Non-flammable in ready-to-use solution

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Odor Odorless
Type of Cleaner General Purpose
Residue No
Type Cleaner
Net Fill 23 oz
Application Uneven floors, Ceramics & quarry tile, Fiberglass, Stairwells, Showers, Baseboards, floor edges & corners, Terrazzo & marble, Most vinyl & vinyl composition floors
Container Size 23 oz
Container Type Aerosol
Weight 1.764 LB
EAN or UPC 48011140018
  • Pre-Packed QuantitiesPre-Packed Quantities
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison