For polishing and cleaning on stainless steel, chrome, architectural aluminum, laminated plastics, enamel surfaces, and ceramics
Mild citrus scent
description
Ideal for stainless steel, chrome, laminated plastics and aluminum surfaces. With a high gloss formula, it wipes clean with no streaks or buildup, resists fingerprints and masks surface blemishes. Pleasant lime fragrance.
applications
Stainless steel
Chrome
Architectural aluminum
Laminated plastics
Enamel surfaces
Ceramics
features
Cleans and polishes in one step
Leaves no greasy build-up on surfaces
Pleasant citrus fragrance
Resists streaking
Empty containers may be disposed of in sanitary landfills in accordance with local regulations
NSF® Certified for use in federally-inspected meat and poultry processing plants
compliances
0
Application
Stainless steel, chrome, architectural aluminum, and other interior metal surfaces, Not intended as a glass cleaner
Container Size
21 oz
Container Type
Aerosol
Type of Cleaner
Polishing
Type
Cleaner
Odor
Citrus
Net Fill
21 oz
Weight
1.663 LB
EAN or UPC
48011140025
Pre-Packed Quantities
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back