- Fine Grade
- 6 in Overall Width
- 9 in Minimum Overall Length
description
- Scotch-Brite™ Extra Duty Hand Pad 6444 is an intermediate sanding and finishing pad designed for cleaning, finishing and graining on metal, wood, composites, and other surfaces. The non-woven material resists loading and can also be rinsed clean to provide consistent finishing action throughout the life of the pad.
features
- Multipurpose pad can be cut, rolled, or stacked to provide superior intermediate sanding, finishing, and cleaning results
- Conformable pad won’t crease or crumble when pressing into hard-to-reach areas
- Open web construction resists loading and allows easy cleaning for repeated use
- Load resistant, open-web material can be rinsed clean for repeated use
- Fine grade aluminum oxide mineral provides high cut-rate and consistent abrasive action
| Color | Brown |
| Overall Length [Min] | 9 in, 22.86 cm |
| Form Type | Hand Pad |
| Product Form | Hand Pad |
| Abrasive Material | Aluminum Oxide |
| Grade | Fine |
| Overall Width | 6 in, 15.24 cm |
| Sanding Method | Hand |
| Weight | 3.0 LB |
| EAN or UPC | 50048011165535 |

