Removes spots and stains from almost any washable hard surface
Biodegradable
pH12.7
No flash point
description
No rinse formula cleaner for quick, easy removal of soil and grease. This powerful cleaner penetrates and loosens buildup quickly. Convenient and effective.
applications
Hard-to-remove stains, such as ground-in grease, as well as ordinary soils such as lipstick, crayon, black heel marks, smoke film, pencil marks and most inks
Walls, floors, partitions, vinyl, chrome, grout, stainless steel, formica, fiberglass, ceramic, porcelain and other washable hard surfaces
Authorized by USDA for use in federally inspected meat and poultry processing plants
features
Removes stubborn marks, spots, and stains from almost any washable surface
Ready-to-use formulation.
Comes in multiple convenient packaging configurations.
caution
Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Flash Point
N/A
Application
Soil removal from hard, washable surfaces including: walls, floors, partitions, vinyl, chrome, grout, stainless steel, Formica®, fiberglass, ceramic, porcelain, etc.
Container Type
Package
Type
Cleaner
Type of Cleaner
General Purpose
Container Size
1 qt
Odor
Clean
Net Fill
1 qt
Biodegradable
Yes
Weight
2.541 LB
EAN or UPC
48011168616
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back