- Scotch-Brite™ Power Sponge 3000
- 4.5" x 2.8" x 0.6"
description
- Bow tie shaped dual action scouring sponge.
features
- Scotch-Brite™ Power Pad combined with a sponge.
- Antimicrobial protection is locked-in to resist odors in the sponge.
- Up to 8 times less abrasive than other medium duty commercial scouring products
| Length | 4 1/2 in |
| Thickness | 0.6 in |
| Color | Blue-Green |
| Overall Length [Max] | 114 mm |
| Overall Length [Min] | 4.5 in |
| Weight | 0.093 LB |
| EAN or UPC | 48011231631 |
-
Pre-Packed Quantities


