Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M™ Nomad™ Scraper Matting 6050

50048011264450

3M™ Nomad™ Scraper Matting 6050
Item #102177267
  • 3' x 5' Overall Size
  • Slate Color
  • Has Vinyl Loops that scrape Dirt and Moisture
  • Designed for Medium Traffic Entrances
3M™ Nomad™ Scraper Matting 6050
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3' x 5' Overall Size
  • Slate Color
  • Has Vinyl Loops that scrape Dirt and Moisture
  • Designed for Medium Traffic Entrances

features

  • Vinyl foam backing to form a comfortable, cushioned walking surface
  • Construction provides anti-fatigue as well as dirt trapping and collecting properties
Width 3 ft
Material Vinyl
Color Slate
Length 5 ft
Thickness 0.45 in
Weight 10.5 LB
EAN or UPC 48011264455
NSN Number 5345-01-342-5932
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison