- 1 qt bottle
- For cleaning heavy soil, wax and floor finish buildup
- Non-Flammable
- Does not contain Butyl Cellosolve
- pH 10.4
description
- Sprayable foam formula removes soil and finish buildup. Use on baseboards, floor edges, corners, stairways and ceramic tile. Ready to use quarts.
applications
- Suitable for use on baseboards, floorboards, floor edges and corners, uneven floors, stairwells, showers, most tile floors, ceramics, quarry tile, fiberglass and marble
- Especially suited for cleaning heavy soil, wax and other floor finish
- Applied with either a trigger sprayer, mop or brush
features
- Thick solution clings to vertical surfaces
- Two to five minute dwell time
- Aggressive formula penetrates and loosens build-up quickly and thoroughly
- Non-flammable in ready-to-use solution
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Flammability | Nonflammable |
| Flash Point | >200 °F |
| Type | Cleaner |
| Residue | No |
| Container Type | Bottle |
| Container Size | 1 qt |
| Odor | Odorless |
| Application | Fiberglass, Ceramics & quarry tile, Stairwells, Showers, Uneven floors, Baseboards, floor edges & corners, Terrazzo & marble, Most vinyl & vinyl composition floors |
| Type of Cleaner | General Purpose |
| Weight | 2.583 LB |
| EAN or UPC | 48011295244 |
-
Pre-Packed Quantities


