Hospital Germicide for Disinfecting and Cleaning Non-Critical Items
12 One qt Bottles per Case
description
Rinse free, EPA registered disinfectant formula disinfects and cleans hard, nonporous surfaces. Effective against TB, HBV, HIV 1, MRSA, VRE and other pathogens. Complies with OSHA's Bloodborne Pathogen Standard for disinfecting surfaces soiled with blood or other potentially infectious body fluids. Pleasant lemon fragrance
extended 1 year shelf life.
features
NON-ACID, NON-ABRASIVE: Designed specifically as a general, non-acid, non-abrasive cleaner and disinfectant for use in hospitals, nursing homes, hotels, schools, and other commercial/industrial buildings.
FOR NON-POROUS SURFACES: Disinfects hard, non-porous, inanimate environmental surfaces like floors, walls, metal and stainless steel surfaces, glazed porcelain, glazed ceramic tile, plastic surfaces.
OSHA BLOODBORNE PATHOGEN STANDARD: Complies with standard for disinfecting surfaces soiled with blood or other potentially infectious body fluids.
Kills SARS-CoV-2, which causes COVID-19 (SARS-Related Coronavirus 1) on hard non-porous surfaces in just 60 seconds!
5 minute contact time for TB, Hepatitis B, and Hepatitis C
READY-TO-USE cleaner, deodorizer, disinfectant, virucide, tuberculocide, mildewstat, and fungicide. Clean, deodorize and disinfect in one step with no rinsing!
HIGHLY EFFECTIVE: Contains 2100 ppm active germicide making it highly effective against a broad spectrum of pathogenic microorganisms (bacteria, antibiotic-resistant bacteria, viruses, fungi, mold, & mildew).
Odor
Lemon
Container Type
Bottle
Container Size
1 qt
Weight
2.308 LB
EAN or UPC
48011296128
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back