Skip to content Skip to navigation menu
Heavy-Duty Degreaser Concentrate

50048011347825

Heavy-Duty Degreaser Concentrate
Item #102179942
  • 1 gal bottle
  • Heavy duty degreaser for use on tools, machinery, equimpment, factory floors, auto plants, tire and rubber manufacturing, and garages
  • Solvent odor
  • Non-flammable
Heavy-Duty Degreaser Concentrate
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • No Air ShippingNo Air Shipping
  • 1 gal bottle
  • Heavy duty degreaser for use on tools, machinery, equimpment, factory floors, auto plants, tire and rubber manufacturing, and garages
  • Solvent odor
  • Non-flammable

description

  • Powerful degreaser developed for extremely tough jobs. Ideal for cleaning machinery, engines, factory floors, tools, trucks and metal parts. Quickly penetrates grease, oil and a variety of soils.

applications

  • Tools, machinery and equipment
  • Factory floors
  • Auto plants
  • Tire and rubber manufacturing
  • Garages

features

  • Versatile product- can be used in autoscrubbers, mop buckets, pressure washers, or for manual cleaning.
  • Economical- strong concentration can be diluted with up to 100 parts water.
  • Low VOCs and non-flammable
Odor Solvent
Application Plastic laminate surfaces, Ceramic Tile, Chrome, Vinyl, Stainless Steel, Painted Surfaces, Quarry tile
Flash Point N/A
Net Fill 1 gal
Container Type Bottle
Type Degreaser
Type of Cleaner Heavy-Duty
Container Size 1 gal
Flammability Nonflammable
Solution Yield 1 gal, 3.7 L
Applicator Spray Bottle, Mop and Bucket
Concentrate Dilution Ratio Varies
Cleaning Area Floors, Fixtures/Equipment, Walkways/Stairs
Disinfectant No
Weight 10.0 LB
EAN or UPC 48011347820
  • Pre-Packed QuantitiesPre-Packed Quantities
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison