- 1.75 oz
- Stainless Steel Wool
- Removes Baked-on Food from Pots and Baking Dishes, Grills and, Ovens
description
- High quality stainless steel for tough cleaning chores. Removes baked on food from pots, pans, baking dishes, grills and ovens. Two sizes.
applications
- Removes baked-on food from pots, pans, baking dishes, grills and ovens
features
- Single wire strand construction to eliminate multiple ends
- High quality grade stainless steel to withstand breakage under normal usage and provide durability and corrosion resistance from exposure to hot water, detergents and normal cleaning liquids
- Use for cleaning, scouring, and scrubbing pots, pans, baking dishes, broiler pans, grills and ovens
| Type | Stainless Steel Pad |
| Pad Material | Stainless Steel |
| Size (text) | 1.75 oz |
| Color | Silver |
| Weight | 0.731 LB |
| EAN or UPC | 48011351261 |
| NSN Number | 5345-01-345-0410 |
-
Pre-Packed Quantities


