- 5 1/8" x 2 7/8" x 1 1/4" Size
- 4 pads per bag
- 50% Polymeric Foam, 50% Urethane Foam Material
description
- Ideal for removing stains, marks, ink and more. Just use water no chemicals or sprays needed.
applications
- White boards
- Sports equipment
- Countertops
- Flat painted surfaces
- Stainless steel
- Hard and textured surfaces
- Dried food grease
- Hard water spots
- Crayon, pen and pencil marks
features
- Soft, flexible pad cleans many surfaces without using additional chemicals - just use water
- Tough on hard to remove stains
- Blue urethane foam sponge holds water to keep pad moist, can be used to wipe after use, and keeps the pad intact over its useful life
caution
- Not recommended and should not be used for larger, heavier motors.
| Type | Pad |
| Pad Material | Polymeric/Urethane Foam |
| Size (text) | 5 1/8" x 2 7/8" x 1 1/4" |
| Manufacturer Name | SCOTCH-BRITE |
| Color | White, Blue |
| Shape | Bow-tie |
| Material | Polymeric Foam |
| Overall Length [Min] | 4.5 in |
| Cleaning Area | Office Space/Classrooms, Kitchen/Dining, Bathrooms |
| Overall Length [Max] | 114 mm |
| Product Form | Hand Pad |
| Magnetic | No |
| Weight | 0.05 LB |
| EAN or UPC | 48011556581 |
-
Pre-Packed Quantities


