Skip to content Skip to navigation menu
Scotch-Brite™ Doodlebug™ Easy Erasing Pad 4610

50048011591549

Scotch-Brite™ Doodlebug™ Easy Erasing Pad 4610
Item #101687261
  • Scotch-Brite™ Doodlebug™ Easy Erasing Pad 4610
  • White
  • Five per Box, Four Boxes per Case
Scotch-Brite™ Doodlebug™ Easy Erasing Pad 4610
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Scotch-Brite™ Doodlebug™ Easy Erasing Pad 4610
  • White
  • Five per Box, Four Boxes per Case

description

  • Ideal for removing stains, marks, ink and more. Just use water
  • no chemicals or sprays needed. Fits 3M™ Doodlebug™ Handblock Pad Holder 6473 or 3M™ Doodlebug™ Pad Holder 6472.

features

  • An effective cleaning pad used to remove dried food grease, metal markings, food and beverage stains, hard water spots, soap scum, scuff marks, graffiti, tape adhesive residue, lipstick, wax, paint and plastic residue
  • Soft, flexible - use with water. Detergents and sanitizing cleaners not recommended for use with pad
  • Pad will not scratch glass, ceramic tile, fiberglass, porcelain, Formica® Laminate metal, DuPont™ Corian® Sold Surface
  • Use on white boards, sports equipment, countertops, flat painted surfaces, tables, chairs, walls, stainless steel, hard and textured surfaces, vinyl seating, sneeze guards.
  • Detergents and sanitizing cleaners are not recommended for use with this product
Color White, Blue
Use With 3M™ Doodlebug™ Handblock Pad Holder 6473, 3M™ Doodlebug™ Pad Holder 6472
Cleaning Area Patient Rooms, Floors, Walkways/Stairs, Bathrooms, Kitchen/Dining, Fixtures/Equipment, Office Space/Classrooms
Overall Length [Max] 254 mm
Overall Length [Min] 10 in
Weight 0.75 LB
EAN or UPC 48011591544
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison