- Microfiber Pad
description
- Flat mops for 3M™ Easy Scrub Flat Mop System.
features
- Microfiber mop pads clean and remove stuck on dirt and debris with ease, using soft, firm polypropylene scrub stripes intertwined with highly absorbent microfibers
- Designed to retain 96% of its shape over time
- Washable up to 300 laundry cycles in bleached industrial/commercial (200°F), or up to 500 laundry cycles in bleached household (120°F)
- chlorine bleach safe
- Connects securely to nearly any hook and loop mop frame.
- Available in four colored bordered versions (red, green, blue and white)
- color coding helps reduce potential cross-contamination
| Type | Microfiber Pad |
| Size | 18 in |
| Color | White |
| Weight | 3.6 LB |
| EAN or UPC | 50048011592508 |

