- 28.8 lb Container Size
- Large Cylinder Container
- Orange Color
| Container Size | 28.8 lb |
| Assembly Type | Large Surface Lamination |
| Flammability | flammable |
| Color | Orange |
| Open Time [Min] | 1 min |
| Container Type | Large Cylinder |
| Open Time [Max] | 15 min |
| Weight | 0.0 LB |
| EAN or UPC | 21200491580 |

