3M
50051115315942
Hi-Temperature Polystyrene Insulation 78 HT Cylinder Spray Adhesive
Item #102916547
- 28.5 lb Container Size
- Large Cylinder Container
- Blue Color
| Color | Blue |
| Container Type | Large Cylinder |
| Open Time [Max] | 60 min |
| Flammability | flammable |
| Open Time [Min] | 1 min |
| Container Size | 28.5 lb |
| Weight | 0.0 LB |
| EAN or UPC | 51115315947 |
