- P100 Filtration Grade
- Medium Size
- Thermoplastic Elastomer Material
| Material | Thermoplastic Elastomer |
| Connection Type | Bayonet |
| Size Group | Medium |
| Harness Type | 4-Point |
| Mask Type | Half Facepiece Reusable |
| Type | Respirator Assembly |
| Filtration Grade | P100 |
| Weight | 0.0 LB |
| EAN or UPC | 51131070028 |

