- P100 Filtration Grade
- Large Size
- Thermoplastic Elastomer Material
| Type | Respirator Assembly |
| Harness Type | 4-Point |
| Size Group | Large |
| Filtration Grade | P100 |
| Mask Type | Half Facepiece Reusable |
| Connection Type | Bayonet |
| Material | Thermoplastic Elastomer |
| Weight | 9.92 LB |
| EAN or UPC | 51131070035 |

