This economical disposable N95 particulate respirator is designed to help provide reliable worker respiratory protection against certain non oil based particles.
applications
Grinding
Sanding
Sweeping
Bagging
Other dusty operations
features
NIOSH approved for at least 95 percent filtration efficiency against certain non-oil based particles
Lightweight, disposable particulate respirator is an economical choice for respiratory protection
Adjustable noseclip helps provide a custom and secure seal
Two-strap design with four point staple attachment helps provide a secure seal
Compatible with a variety of protective eyewear and hearing protection
Strap
Elastic
Cartridge or Filter Included
Yes
Mask Type
Dust & Other Particles
Faceseal
No
Color
White
Flame Resistance
No
Filtration Grade
N95
Standard
N95, Unvalved N95
Respirator Style
Cup
Strap Attachment Type
Two-strap Design
Resistance
Non-Oil
Adjustable Buckle Straps
No
Protection Type
Particulates
Filter Type
N95
Shelf Life
5 Year
Operation Type
Overhaul, Facility Safety
Purpose
General Purpose for Dust and other Particles
Weight
4.16 LB
EAN or UPC
50051131070238
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back