- Medium Size
- Thermoplastic Elastomer Material
description
- This half facepiece reusable respirator offers reliable and convenient respiratory protection and is suitable for many situations, helping provide protection against particulates and a wide variety of gases and vapors according to NIOSH approvals.
features
- This series combines comfort and convenience
- Comfortable soft, lightweight facepiece with easy-to-adjust head straps
- NIOSH approved for negative pressure air purifying and supplied air dual airline applications
- Can be disassembled, cleaned and reused
- Replaceable cartridges and filters allow reuse of facepiece for cost savings
- Sizes are color coded for easy identification
- For workplace/occupational use only
| Breathing Hose Type | N/A |
| Use With | Filter 2000 Filter 7093 Filter P100 |
| Type | Respirator |
| Application | Gases, Particulates, Vapors |
| Material | Thermoplastic Elastomer |
| Size (text) | Medium |
| Harness Type | 4 Point |
| Mask Type | Half Facepiece Reusable |
| Strap | Polyisoprene with Polyester Braid |
| Connection Type | Bayonet |
| Size Group | Medium |
| Accessories | No |
| Clip-On Welding Shield | No |
| Eye Protection | No |
| Purpose | Half Facepiece Respirators |
| Silicone Faceseal | No |
| Standard | NIOSH Approved |
| Range | Good |
| Weight | 0.303 LB |
| EAN or UPC | 51131070257 |

