- Large Size
- Thermoplastic Elastomer Material
description
- Use with 3M™ Filters 2000 Series, 3M™ Cartridges 6000 Series and 3M™ Filters 7093.
features
- Allows the use of replaceable cartridges and filters
- Protects against a variety of gases, vapors and particulate hazards according to NIOSH approvals
| Use With | Filter 2000 Filter 7093 Filter P100 |
| Mask Type | Half Facepiece Reusable |
| Material | Thermoplastic Elastomer |
| Size Group | Large |
| Application | Gases, Particulates, Vapors |
| Breathing Hose Type | N/A |
| Strap | Polyisoprene with Polyester Braid |
| Type | Respirator |
| Harness Type | 4-Point |
| Connection Type | Bayonet |
| Size (text) | Large |
| Weight | 0.312 LB |
| EAN or UPC | 51131070264 |

