- Cartridge
- Used w/Reusable Respirators
description
- The 3M™ Organic Vapor/Acid Gas Cartridge 6003 helps provide respiratory protection against certain organic vapors or acid gases. Use with 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with a bayonet-style filter/cartridge connection or 3M™ Scott™ AV-3000 HT and AV-3000 SureSeal facepieceswith 3M™ Scott™ AV-632 Bayonet Adapter.
applications
- Pharmaceuticals
- Petrochemicals
- Utilities
- Aluminum reduction
- Chemical manufacturing
- Laboratories
- Pulp and paper
features
- NIOSH approved for protection against certain organic vapors or acid gases
- Swept-back design allows an enhanced field of view and comfort
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Wide range of applications reduces inventory needs
- Simple installation and usage requirements reduce training needs
| Type | Cartridge |
| Height | 3.400 in |
| Standard | NIOSH Approved, Sulfur Dioxide, Chlorine, Chlorine Dioxide, Organic Vapors, Hydrogen Sulfide, Hydrogen Chloride, Hydrogen Fluoride |
| Color | Yellow |
| Protection Type | Organic Vapor/Acid Gas/Chlorine |
| Eye Protection | Yes |
| Length | 4.200 in |
| Clip-On Welding Shield | Yes |
| Cool Flow Exhalation Valve | Yes |
| Use With | Reusable Respirators |
| Style No. | 6003 |
| Connection Type | Bayonet |
| Weight | 0.231 LB |
-
Pre-Packed Quantities


