- Respirator Cleaning Wipe
description
- Used to clean 3M™ Elastomeric Facepiece Respirators. Individually packed 8 in x 10 in towelettes are alcohol free and will not damage the facepiece materials.
applications
- Use to clean 3M™ elastomeric facepiece respirators
features
- Moist towelettes clean dirt and perspiration off facepiece respirators
- Individually packaged and sealed to ensure uncompromised sanitary quality
- Disposable, one-time-use for convenience
- Convenient for respirator hygiene and sanitary protection between uses
- Alcohol-free towelettes contain no alcohol or harsh chemical
| Pad Pattern Size | 8 in x 10 in |
| Cool Flow Exhalation Valve | No |
| Accessory Type | Respirator Cleaning Wipe |
| Alcohol Free | Yes |
| Clip-On Welding Shield | No |
| Silicone Faceseal | No |
| Standard | NIOSH Approved |
| Eye Protection | No |
| Weight | 0.02 LB |
| EAN or UPC | 51131070653 |

