- Exhalation Valve
description
- For use with the 3M™ Half Facepiece Respirators 6000 Series.
features
- Approved 3M replacement part
- Recommended for 3M Half Facepiece Respirator 6000 Series (sold separately)
- Replacement part can extend service life of facepiece
- Replaceable part can potentially result in respiratory equipment cost savings
- Valve maintains original service performance of facepiece
| Cool Flow Exhalation Valve | No |
| Silicone Faceseal | No |
| Material | Silicone |
| Mask Type | Half Facepiece Reusable |
| Eye Protection | No |
| Color | Black |
| Standard | NIOSH Approved |
| Accessory Type | Exhalation Valve |
| Clip-On Welding Shield | No |
| Weight | 0.2 LB |
| EAN or UPC | 50051131071433 |

