- Inhalation Valve
description
- The 3M™ Inhalation Valve 6893/07144 (AAD), Respiratory Protection Replacement Part works with the 3M™ Full and Half Facepiece Respirators 6000 Series (sold separately). Using this replacement part can extend the service life of respiratory protection equiment.
features
- Approved 3M replacement part
- Using this replacement part can extend the service life of respiratory protection equiment.
- Replacement part can extend service life of facepiece
- Replaceable inhalation valve can potentially result in respiratory equipment cost savings
- Valve maintains original service performance of facepiece
| Accessory Type | Inhalation Valve |
| Cool Flow Exhalation Valve | No |
| Silicone Faceseal | No |
| Eye Protection | No |
| Standard | NIOSH Approved |
| Length | 1/4 in |
| Mask Type | Half Facepiece Reusable |
| Clip-On Welding Shield | No |
| Height | 4 in |
| Weight | 0.001 LB |

