3M
50051131071846X
SUPERSEDED TO 3M_50051131071846, MTRL - 119681186
Item #102217789
-
Pre-Packed Quantities
- Cartridge
applications
- Use with 3M™ Facepieces 6000 Series or 3M™ Facepieces 7000 Series with bayonet filter holders with nuisance level organic vapor relief
features
- 3M™ recommended for nuisance level organic vapor relief
compliances
- 0
| Connection Type | Bayonet |
| Height | 4.300 in |
| Clip-On Welding Shield | Yes |
| Style No. | 2097, P100 |
| Eye Protection | Yes |
| Use With | Oil & Non-Oil Based Particulate |
| Length | 4.300 in |
| Filtration Grade | P100 |
| Protection Type | Organic Vapor |
| Filter Material | Polypropylene |
| Resistance | Oil & Non-Oil |
| Cool Flow Exhalation Valve | Yes |
| Type | Cartridge |
| Weight | 0.046 LB |
-
Pre-Packed Quantities

