3M
50051131071891
8515/07189 Series N95 Particulate Welding Respirator
Item #102170533
-
Pre-Packed Quantities
- N95 Filtration Grade
description
- This economical N95 disposable particulate welding respirator helps provide respiratory protection for applications where metal fumes may be present. It features 3MTM Cool FlowTM Valve, braided headband and adjustable M noseclip helps provide a custom and secure seal..
applications
- Welding
- Brazing
- Metal pouring
- Torch cutting
features
- Economical option for welders
- 3M™ Cool Flow™ Exhalation Valve reduces heat build-up inside the respirator
- Flame resistant per modified ASTM D2859 (not a substitute for a faceshield)
- Braided headbands and an adjustable M-Noseclip adjusts easily for fewer pressure points and greater comfort
- Advanced Electret Media is designed for ease of breathing
| Breathing Hose Type | N/A |
| Adjustable Buckle Straps | No |
| Standard | N95 |
| Protection Type | Particulates |
| Style No. | 8515, N95 |
| Material | N/A |
| Application | Welding, Brazing, Torch Cutting, Metal Pouring |
| Size (text) | N/A |
| Use With | Welding Fumes |
| Type | Particulate Filter |
| Strap Attachment Type | Braided Comfort Strap |
| Flame Resistance | Yes |
| Color | White |
| Faceseal | No |
| Respirator Style | Cup |
| Mask Type | Disposable |
| Cartridge or Filter Included | Yes |
| Resistance | Non-Oil |
| Filtration Grade | N95 |
| Strap | Elastic |
| Purpose | Welding Respirator |
| Filter Type | N95 |
| Shelf Life | 5 Year |
| Weight | 0.052 LB |
| EAN or UPC | 51131071896 |
| NSN Number | 5345-01-424-2260 |
-
Pre-Packed Quantities

