- Filter
description
- NIOSH approved for environments containing certain oil and non-oil based particles. Use with 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series or 3M™ Filter Adapter 603, and 3M™ Filter Retainer 501.
features
- NIOSH approved for environments containing certain oil and non-oil based particles
- Use with 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series or 3M™ Filter Adapter 603, and 3M™ Filter Retainer 501
- 1 case contains 10 boxes with 10 filters/box
- For occupational use only
| Protection Type | Particulates |
| Height | 3.400 in |
| Use With | Oil & Non-Oil Based Particulate |
| Style No. | 5P71, P95 |
| Filter Material | Polyester |
| Eye Protection | Yes |
| Cool Flow Exhalation Valve | Yes |
| Length | 4.200 in |
| Resistance | Oil & Non-Oil |
| Clip-On Welding Shield | Yes |
| Connection Type | Bayonet |
| Filtration Grade | P95 |
| Type | Filter |
| Standard | NIOSH Approved, P95 |
| Cartridge or Filter Included | Yes |
| Weight | 0.018 LB |
| EAN or UPC | 51131071940 |
| NSN Number | 5345-01-367-7680 |
-
Pre-Packed Quantities


